AS ONE Mini Cool Block Bath

Sebelum PPN:
Rp15.999.900
Spesifikasi
Temperature Adjustment Range (°C)0 - 100
Size (mm)162x110x140
Control SystemPID control system
Temperature Rise Time at 100°C (minute)20 minutes (25°C -> 100°C)
Temperature Falling Time (minute)25 (25°C -> 0°C)
Power Supply100 - 240VAC 50/60Hz (using AC adapter)
Temperature Distribution Accuracy (°C)+/- 0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Suitable to wide range of applications including various reactions because temperature setting range is wide from low to high.
- It is also suitable to test with small number samples or private use.
- Temperature rising/lowering time is short and test preparation time can be reduced.
- Easy to view LCD allows user to check current temperature easily.

Ulasan Produk

Tidak ada ulasan