Yashima Optical Microscope Metal Reflection (Mikroskop metalurgi)

Sebelum PPN:
Rp87.999.900
Spesifikasi
Body Size (mm)219x433x417
EyepieceWide Field WF 10 x 2
Stage Size (mm)140x160
Focus Control1-axis coarse fine motion handle with stopper
Overall Ratio (x)50 to 600
Objective (x)PL 5, PL 10, PL 40, PL 60
Comes WithMain unit, power cable, 1x C-mount camera adapter, dust cover
Light SourceWhite LED (continuously dimmed)
Simple PolarizersPolarizers and analyzers built into lighting equipment

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan