3M Tape Mending Standard (Isolasi Perbaikan)

Sebelum PPN:
Rp979.900 - Rp1.099.900
Spesifikasi
MaterialBase material/acetate film mat finish (matting treatment), Adhesive/special acrylic
Thickness (mm)0.058

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It has a matte finish on the surface, so there is almost no shadow even if you make a copy.
Resistant to moisture and ultraviolet rays, and does not easily change or change color.
You can write on the tape.

Ulasan Produk

Tidak ada ulasan