AS ONE Hot Plate Mega

Sebelum PPN:
Rp53.999.900
Spesifikasi
Plate Size (mm)700x500
Withstand Load (kg)Approx 25 (however, distributed load to 80% of plate area)
Heater Capacity (kW)2.6
Outlet Shape (V)Single phase 200 with an earth
Power SupplyAC200V±10% 50/60Hz
Main Unit Size (mm)750x550x162

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- The timer set of 3patterns is possible.
- Quantity more than offer can products be heated at once by large-sized top plate.
- Preset temperature and current temperature can check at a glance by 2steps display.

Ulasan Produk

Tidak ada ulasan