AS ONE Mass Temperature Controller

Sebelum PPN:
Rp19.999.900
Spesifikasi
Connection Capacity (V/A)AC100/200V 25A
Size (mm)190x239x220
Temperature Control SystemPID control, SSR output
Timer Setting Available Time1 minute - 99 hours 59 minutes
Power CordNon (connected to power terminal on the back terminal block)
Temperature Settings Range (Pt Sensor/K Thermocouple) (°C)0.0 - 200.0/0 - 500.
Alarm Contact Output AC100/200V (A)2.4
Control Voltage Output AC100/200V (A)25
Safety deviceOvercurrent breaker
Temperature Indication Accuracy (°C)+/- 2 or +/- 0.3% + 1 digit, whichever is larger
Timer TypeAutostart, auto-stop, SV start

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Since it is mass thermoregulator of max.
25A, control of large-sized heater etc.
is possible.
Since it is 100V, 200V combination, possible to use it broadly in one set.
Timer set of 3 patterns is possible.
Both K type thermo couple and Pt100ohm can be used (factory setting is K type thermo couple) .

Ulasan Produk

Tidak ada ulasan