AS ONE Magnet Pocket

Sebelum PPN:
Rp229.900
Spesifikasi
Vertical x Horizontal (mm)300x240
Pocket Part Size (mm)234x159x10 to 35
Pocket MaterialPVC (vinyl chloride Plastic)
Load Tolerance (kg)about 1
Package Size (mm)240x310x40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Magnet sheet has transparent pockets, so you can see the contents at a glance.
Holds approximately 200 sheets of A4 paper.

Ulasan Produk

Tidak ada ulasan