AS ONE Water Tank Low Level Water Suhu Konstan dengan Sertifikat Inspeksi

Sebelum PPN:
Rp28.999.900
Spesifikasi
MaterialBody/SUS 430, Water Tank/PP
Power Cord Length (m)2 (3P plug)
Temperature Setting Range (°C)room temperature + 5 to 60
Temperature Control Accuracy (°C)+/- 1 (performance of the controller alone)
External Dimensions (mm)408x136x205
Inside Tank Dimensions (mm)535x335x90
Power Supply100 VAC 50/60 Hz 14 A
Safety deviceIndependent overheating protection, float type empty heating protection, motor with temperature fuse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan