AS ONE Water Bath Main Unit Low-Level Constant Temperature (Penangas Air)

Sebelum PPN:
Rp23.999.900
Spesifikasi
MaterialBody/SUS430, water tank/PP
Temperature Control MethodDigital PID Control
Power Cord Length (m)2 (3P Plug)
Temperature Adjustment Accuracy (°C)± 1 (Performance of a single controller)
External Dimension (mm)408x136x205
Temperature Settings Range (°C)R.T. + 5 to 60
Heater Power (W)1400
Power SupplyAC100V 50/60 Hz 14 A
Safety deviceindependent excessive temperature rise prevention, float type dry firing prevention, motor with temperature fuse
Water Tank Inner Size (mm)535x335x90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- It is low water level constant temperature water tank that can be used at a minimum water level of 45 mm.
- It has a wide work surface and is suitable for processing a large number of samples.
- The water tank (sold separately) has a drain cock for easy water exchange and cleaning.

Ulasan Produk

Tidak ada ulasan