AS ONE Loop Sterilizer Solaris (Sterilisator Jarum)

Sebelum PPN:
Rp49.999.900
Spesifikasi
Size (mm)152x210x195
Heating Temperature (°C)About 900
Mouth Internal Dimensions (mm)13x90
Package Size (mm)280x260x240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Increase temperature to approx.
900 °C in a few seconds.
Only heated when in use to not waste energy and provide cost savings.
Operates using infrared sensor so that body is not touched during operation.

Ulasan Produk

Tidak ada ulasan