TRITEK LED Thin Type Light Viewer Light Viewer Large Type

Sebelum PPN:
Rp11.999.900
Spesifikasi
Size (mm)654x510x10
Compatible Paper SizeA2
Illuminated Surface Size (mm)594 x 420
Brightness (lx)1300 - 3200
Top Panel Obliquing Angle1°,5°,7°
Package Size (mm)525x690x70
Power Consumption (W)14
Power Supply100 - 240VAC DC12V 2A (AC adapter included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Tilt angle can be adjusted in 3-staps.
Light can be dimmed over 10 stages according to application.

Ulasan Produk

Tidak ada ulasan