AS ONE LED Stereomicroscope

Sebelum PPN:
Rp26.999.900 - Rp29.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This is high-performance stereoscopic microscope based on Greenough optical system.
Suitable to wide range of applications such as quality control, bioscience, and material researches.
Integrates6-positions click stop function, allowing user to reproduce identical zoom setting easily.
Achieves zoom ratio of 1:6.
7 and working distance of 113*mm* for superior operability.
Provides wide visual field with field No.
of 23*mm*, allowing user to observe vivid 3D image of the object.
Also allows simple measurement if graduated eyepiece MEP0114 (sold separately) is used.

Ulasan Produk

Tidak ada ulasan