Sanwa Instrument Laser power meter

Sebelum PPN:
Rp6.599.900
Spesifikasi
Cord Length (mm)500
Size (mm)76x17x117
DisplayNumeric part/4039 counts, bar graph part/41 segments
FunctionMinimum/Maximum value hold, , Auto power save (After about 15 minutes)
Direct Reading Wavelength Specification (nm)633
Wavelength IndicationStandard wavelength
Accuracy± 5% (1 - 4 mW Range at 633 nm)
Direct Reading Calibration Wavelength (nm)633
Measurement Range (uW-mW)40.39, 403.9 - 4.039, 40.39
Package Size (mm)85x155x30
Photo Detector (mm)Si photodiode (9)
Power SupplyLR 44 (Button battery) * 2 pieces (Sold separately)
Sampling Time (s)Numeric part/about 3, Bar graph part/about 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan