AS ONE Water Bath Large Capacity (Penangas Air)

Sebelum PPN:
Rp20.999.900
Spesifikasi
Outer Dimension (mm)314x395x120
Chamber Dimensions (mm)300x120
Power Cord (m)2.5 3P plug (with 2P conversion adapter)
Temperature Controller Timer0 - 99 hours 59 minutes (with equipment stop function)
Water TankMaterial/stainless steel (SUS316), Capacity/7L
Heater Power (W)Sheathed heater 1000
Package Size (mm)385x460x215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Possible to regulate temperature accurately and stably by means of PID control.
- With large width, it is suitable to use for evaporator.
- Because control unit is located on lateral side, stirrer and stirring drain board can be used in combination.

Ulasan Produk

Tidak ada ulasan