AS ONE Incubator Large (Inkubator)

Sebelum PPN:
Rp79.999.900
Spesifikasi
Outer Dimension (mm)600x835x1730
Inner Dimension (mm)460x585x1285
Shelf Board MaterialSteel chromium plating finish
Timer FunctionON, OFF, ON/OFF, SV start
Timer Setting Range1 minute - 99 hours 59 minutes
Shelf Load (kg/sheet)15 (Max)
AccessoriesShelf board x 5 boards
Caster Diameter (mm)50
Caster Typewith stopper
Exterior, InteriorStainless steel (SUS430)
Package Size (mm)950x720x1790
Safety deviceExcessive temperature rise prevention device, overcurrent breaker
Temperature AdjustmentPID control, SSR output
Temperature Distribution Width (°C)'+/- 1 at 37°C
Temperature Settings Range (°C)Room temperature +5 - 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is easy to observe the inside with large insulated glass window.
Air-jacketed natural convection system in which hot air is circulated through jacket of outside features excellent in temperature distribution and can control the stable temperature.
Because both exterior and interior are made of stainless steel, it can be used cleanly.
It is equipped with 4 kinds of timer function (ON - OFF - ON/OFF - SV start) .

Ulasan Produk

Tidak ada ulasan