AS ONE Large Capacity Sealed Bucket

Sebelum PPN:
Rp689.900
Spesifikasi
MaterialBody, hand grip/HDPE (high density polyethylene)
Outer Diameter x Height (mm)312x449
Allowable Temperature Limit at Injection Time (°C)-38 - 82
Package Size (mm)300x320x440

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Dedicated lid without gasket is suitable for storing solid matters and powders, whereas dedicated lid with gasket is suitable for storing liquids.
Once sealed, lid must be removed by opener after detaching opening indication seal (lid cannot be reused for sealing) .
Lids for containers with gasket allow discharging content from spout.

Ulasan Produk

Tidak ada ulasan