Jappy LAN Cable (Kabel Jaringan)

Sebelum PPN:
Rp7.099.900 - Rp9.299.900
Spesifikasi
Conductor Size (mm)0.5
Logarithm4P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
High performance cable with excellent characteristics for high-speed data transmission from 10 BASE-T to 1000 BASE-T due to low attenuation and low crosstalk cable ROHS compliance With length mark that allows you to check the remaining amount at a glance.
Use of environmentally friendly lead-free PVC

Ulasan Produk

Tidak ada ulasan