AS ONE Lacombe Rak Pengering Alat Lab dengan Roda

Sebelum PPN:
Rp45.999.900
Spesifikasi
MaterialBody / Steel Pipe (baked paint)
Size (mm)688x444x1510
Maximum Timer (hour)30
Warm Air Temperature (°C)R.T. + 20 fixed
AccessoriesBasket shallow type deep type x 6 pieces, perforated shelf board 70 mm x 11 holes, 45 mm x 12 holes, 37 mm x 13 holes x each 1 piece, water receiving tray x 2 pieces
Air Volume (m³/minute)1.7
Caster Diameter (mm)40
Caster Typedouble wheel (with stopper)
Heater Power (W)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Equipments are dryied covered antistatic sheet which avoids re-adhesion of dust.

Ulasan Produk

Tidak ada ulasan