ASYNT Laboratory Scale

Sebelum PPN:
Rp249.999.900
Spesifikasi
MaterialBase/PEEK , Window/tempered glass , Seal/Viton
Reactor Total Capacity (ml/minute)10 (5 x 2)
Maximum Pressure (bar)about 7
Maximum Temperature (deg.)100
Base Plate Diameter (mm)180
AccessoriesFooting (outer diameter 1/8 \"Tube PEEK nut/ETFE Plunking Nuts), PTFE Tube (outer diameter 1/8 \"× inner diameter 1/16\"), PTFE Stirrer Bar (cruciform)
Package Size (mm)500x450x350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
With a total volume of only 10 mL, it is lab-scale, flexible in operation and easy to use.
Multi-phase reactions can be performed at various residence times.
Both single-phase and multi-phase reactions provide great flexibility in the length of residence time.
Multiple ports allow reaction flexibility, sampling, and integration of sensors in the reactor.

Ulasan Produk

Tidak ada ulasan