Sato Keiryoki Mfg Kitchen Timer

Sebelum PPN:
Rp1.299.900
Spesifikasi
Size (mm)77x16x81
Maximum Setup Time99 minutes 50 seconds
Volume (dB)75
Power SupplyCR 2032 button battery x 1 piece (Test Included)
Code Number1700-32
Minimum Setting Time (s)10
Package Size (mm)110x105x20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This timer features 5 keys and is easy to use.
Possible to choose between 3 different alarm types: sound, light or sound and light.

Ulasan Produk

Tidak ada ulasan