AS ONE K Thermocouple Sensor For Surface

Sebelum PPN:
Rp1.499.900
Spesifikasi
Supported OSWindows(R)XP/VistaTM/7
Body AccessoriesBeads type K thermocouple sensor TPK-01 x 2, RS232C cable, software, Carrying case
Measurement Range (°C)-20 to +400
Main Unit Size (mm)64x30x184
Package Size (mm)95x200x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
4-channel measurement and display at the time is possible.
Saves up to 16000pieces of data.

Ulasan Produk

Tidak ada ulasan