TexWipe Isolator Mop Set

Sebelum PPN:
Rp11.999.900
Spesifikasi
MaterialMop head / PP (polypropylene), handle / glass fiber
Size (mm)94x181x304/450
TypeBody set
Package Size (mm)110x110x920

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Cover can be easily replaced even during the operation.
For TX7101, possible to select the length between two positions of 304 and 450*mm*.

Ulasan Produk

Tidak ada ulasan