NEW COSMOS Iron Powder Densitometer Grease Iron Powder Densitometer

Sebelum PPN:
Rp99.999.900
Spesifikasi
Operating Temperature Range (°C)0 to 40
Detection PrincipleMagnetic balance electromagnetic induction method
Size (mm)84x40x190
AccessoriesCarrying case, spatula for collecting grease, grease sample case x 10 pieces
TypeGrease iron powder densitometer
Power SupplyAA size Alkali battery x 4 pieces (test attachment)
Continuous Operating Time (hour)30
Detection Range (Wt)0 to 5.0% (Wt)
Detection Targetiron powder concentration in grease
Minimum Resolution (Wt)1e-05
Sample Volume (ml)about 0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
By measuring the metal wear powder contained in the grease in the bearing, the wear condition before failure can be confirmed.
Suitable for bearing diagnosis of low speed rotating machines and variable rotating machines.
Since only sample grease is inserted, field measurement is possible.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait