Sebelum PPN:
Rp15.999.900
Spesifikasi
Ion Balance (V)±10 or less
Size (mm)107.5x169x35
AccessoriesPower adapter, AC input cable 1.8m
Power SupplyDC24V (adapter included outlet 100V connection)
Ozone Generation Amount (ppm)0.05 or less
Air Supply Pressure (MPa)0.1 to 0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This compact and lightweight gun is appropriate for removing static electricity from precision parts at your hands.
Equipped with LED light to facilitate checking of particles.

Ulasan Produk

Tidak ada ulasan