SHIMADZU RIKA Inverted Microscope

Sebelum PPN:
Rp199.999.900
Spesifikasi
LightingCritical lighting system (continuous dimming, LED 3W, with automatic ON/OFF function)
Supported OSWindows ® 7/8 UVC
Size (mm)217.5x556x492
Number Of Effective Pixelsapproximately 5 million pixels
Stage (mm)200x239
EyepieceN-WF 10 x/20 mm (2 x 1 diopter adjustable)
Capacitor (WD 72 mm) (NA)0.30
Frame Rate (fps)30
Maximum Number Of PixelsStill image/2592 x 1944 (about 5 million pixels), Movie/1920 x 1080 (about 2 million pixels)
Objective (x)CCIS Plan Acromat Phase (4, 10, 20)
OpticsInfinity optics (CCIS)
Overall Ratio (x)40 to 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan