ICHINEN TASCO Internal Sensor For Digital Thermometer

Sebelum PPN:
Rp2.399.900
Spesifikasi
Size (mm)3x150
Measurement Range (°C)-100 to +500
Package Size (mm)220x50x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
CPU mounted, hold of measured value - max.
- min.
- average value instantly displayed.
Because it is waterproof structure for everyday life, there is no problem even if it gets slightly wet in water.

Ulasan Produk

Tidak ada ulasan