King Jim Interactive translator Worldspeak (Alat Terjemah Worldspeak)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp45.999.900
Spesifikasi
Set ContentsBody x2, AC Adapter x2 pieces, Quick Start Guide
Size (mm)202x80x170
AudioIntegrated speakers on both sides/noise-canceling microphone
Communication MethodWireless LAN/IEEE 802.11 a/b/g/n (2.4 GHz band/5 GHz band), Wired LAN/10 BASE-T/100 BASE-TX
Power SupplyBattery (lithium-ion battery) , AC Adapter (AC100 to 240 V)
Charging Time3.5
Continuous Operating Time (hour)about 5 hours (When using the built-in battery)
Continuous Standby Time (hour)about 20 hours (When using the built-in battery)
InterfaceUSB 2.0 (MicroB Type), external speaker out, external microphone in
Languages Supported72 languages
ScreenColor 8.0 ” 1280x800 dot touch input

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
We use multiple translation engines to automatically select the best translation engine for each language in order to instantly translate languages around the world.
Translating a conversation is as easy as holding down a button while speaking, and the result can be conveyed both through text on the large-screen LCD and through a speaker with volume control.
Enables smooth translation with minimal background noise.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait