KOIZUMI SOKKI Intelligent Planimeter

Sebelum PPN:
Rp55.999.900
Spesifikasi
Size (mm)349x46x159
Accuracy±0.1%
AccessoriesDedicated printer PR -2, roll paper, AC adapter
Power SupplyRechargeable nickel-cadmium battery
Measuring Functionarea, line length, section length, and coordinates
Measurement Range (mxmm)X axis/10 m Y axis/380mm
Line Resolution (mm)0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It can measure the area, line length, section length, and coordinates of a figure made of straight lines and curves.
You can scale X and Y differently so that you can scale the area and scale any shape or drawing.
If you trace the contour of the shape once, you can obtain the required data of area, line length, section length, and coordinates at the same time.

Ulasan Produk

Tidak ada ulasan