micron Indoor Liquid Crystal Temperature Label Reversible (Label Indikator Suhu)

Sebelum PPN:
Rp3.099.900
Spesifikasi
Temperature Range (°C)25-30-35-40-45-50-55-60-65-70-75-80-85-90-95-100
Accuracy (°C)±1
Size (mm)20x132
Display Interval (°C)5
Reactivity (s)1
Model 16LR-25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
The current temperature will turn green, so it's easy to check.
You can easily attach it to the place where you want to check the temperature you are concerned about.

Ulasan Produk

Tidak ada ulasan