Fujita Individual Temperature Control

Sebelum PPN:
Rp6.299.900
Spesifikasi
Storage Capacity16000 entries (end/rollover with storage capacity)
Size (mm)54x34x10
Operating SystemWindows ® 7/8. 1/10
Power Supply1 CR 2025 (included for testing)
WaterproofIP 67
Accuracy Of Measurement+/- 0.3 degrees C (-10 to + 50 degrees C)/+/- 0.5 degrees C (except at left)
InterfaceNFC (Felica)
Measurement Temperature Range (°C)-40 to + 80
Recording Interval1 to 255 minutes, 1 to 60 seconds

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan