Savillex Impinger Vertical Orientation

Sebelum PPN:
Rp26.999.900
Spesifikasi
Capacity (ml)375
Attached Lid Type (inch)1/2
Number of Port Tubes2
Size (Diameter x Height With Lid) (mm)58.2 x 330
Package Size (mm)58x58x330

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Suitable for investigating air or gas content by impinger method.
Little or no elution of impurities from body because of made of fluorineresin.
Highly pressure resistant Ultem*R* part covering lid does not come into contact with fluid (201-060-12-033-27 - -37) .

Ulasan Produk

Tidak ada ulasan