Fujiwara Sangyo Impact Driver

Sebelum PPN:
Rp5.099.900
Spesifikasi
Set ContentsBody, charger, Battery Pack, Bit 1 piece, Case
Dimensions (mm)165x54x180
Battery Voltage (V)10.8
Number of Hits (minute)0 to 2700
Rotation Speed (rpm)0 to 2200
Tightening Torque (N m)up to about 90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
By rotating and striking, tightening of screws, bolts and nuts can be done easily.
With stop brake function, rotation stops immediately when the switch is released.
Comes with a white LED work light.

Ulasan Produk

Tidak ada ulasan