Hakugen Earth Ice Non-Belt for Forehead

Sebelum PPN:
Rp1.199.900
Spesifikasi
MaterialContents/Water, Propylene Glycol, Gelling Agent, Preservative, Cover/Polyester
Size (mm)125x35x220
Size Around Forehead (cm)approx. 46 to 66
Cold Retention Time Standard (minute)about 60 to 90
Package Size (mm)125x35x220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Belt type with cooling gel of triplet structure fits to forehead perfectly.
Comes with a washable cover.
Can be used repeatedly.

Ulasan Produk

Tidak ada ulasan