BEL-ART Hydrometer Beer & Wine (Hidrometer)

Sebelum PPN:
Rp2.799.900
Spesifikasi
Total Length (mm)234
Specific Gravity Scale Range1.00 to 1.15
Sugar Scale Range (Brix)0 to 35
Alcohol Content0 to 20%
Package Size (mm)160x330x110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Since it is made of PP, it is hard to break.
Can be used not only for beer and wine, but also for cider, kombucha, honey liquor, etc.
In addition to the scale for specific gravity, there are scales for sugar content and alcohol percentage.
Useful for monitoring from the beginning to the end of fermentation.

Ulasan Produk

Tidak ada ulasan