NEMOTO Hydrogen Detector

Sebelum PPN:
Rp27.999.900
Spesifikasi
Operating Temperature Range (°C)10 - + 40
Detection MethodContact Combustion Method
Measurement Range (ppm)500 to 20000 (Range error 15%)
Size (mm)100x45x150
External Output1a contact relay (AC100V DC 30 V 0.5 A except resistive load)
DisplayLED (energization, trouble, gas alarm)
Alarmlamp/light (automatic return), buzzer sound
Target Gashydrogen
Warning Concentration (Standard) (ppm)500 ±100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This is a hydrogen alarm using a contact combustion type gas sensor made in-house.
3 levels of hydrogen are displayed by LED.
(Energization, trouble, gas alarm)

Ulasan Produk

Tidak ada ulasan