Japan LC Water Circulator Heating (Sirkulasi Pemanas)

Sebelum PPN:
Rp84.999.900
Spesifikasi
Temperature Adjustment Range (°C)Room temperature +20 - 90
Temperature ControlPID type
Size (mm)370x488x522
Outlet Shape2P plug
Heater Capacity (kW)3
AccessoriesLid x 1 sheet, Shelf board x 1, Hose band x 2 pieces, Silicone tube 10 x 14 (40cm)
Maximum Flow Rate at 50/60Hz (L/minute)15/18
Maximum Head (50/60Hz) (m)8/11
Power Supply3 phase 200V 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It can be used also as bath at constant temperature.
The highly precise and stable temperature control is available.
3K is built-in the powerful send water pump.

Ulasan Produk

Tidak ada ulasan