FUJI IMPULSE Printer Hot Stamping (Mesin Cetak Label)

Sebelum PPN:
Rp45.999.900
Spesifikasi
Power SupplyAC200-220V, 15W
Main Unit Size (mm)203x270x255
Printing Type2 columns printing
Package Size (mm)240x300x220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Only by gently pushing on plastic bag, paper bag, card, etc.
and beautiful characters are printed, which are strong against scratching or steam.
Convenient to print collectively before/after wrapping.
By inserting in cassette case attached printing type, date of manufacture, serial number, or weight can be easily changed.

Ulasan Produk

Tidak ada ulasan