AS ONE Hood for Wagon

Sebelum PPN:
Rp9.299.900
Spesifikasi
MaterialBody/steel iron pipe (resin coating), Vinyl cover/soft vinyl (t = 0.3mm)
Size (mm)1000x600x1200
Caster Diameter (mm)50
Caster Typetwo wheels (with diagonal stopper)
Package Size (mm)1220x630x150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Supplied hangers can be used for various glassware (NS type only) .
Hood (sold separately:WG-H) which protects dust is able to combine dryer.

Ulasan Produk

Tidak ada ulasan