AS ONE Clamp Holder with Support (Penjepit Penyangga Lab)

Sebelum PPN:
Rp619.900
Spesifikasi
Materialzinc alloy die cast
Adaptive Pipe Diameter (mm)Maximum 19
Package Size (mm)125x150x50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- T-shaped fixing screw facilitates tightening.
- Clamp rod can be attached at right angle to support rod.
- Due to provided support, MRA-19T can fix heavy load, flat plate, and panel with thickness of up to 19*mm*.
- MOS-29T with different opening dia.
- Is compatible with large dia.
- Objects, and easy to use.

Ulasan Produk

Tidak ada ulasan