EMPEX Thermohygrometer Digital High Performance

Sebelum PPN:
Rp8.599.900
Spesifikasi
Size (mm)68x19x120
Accessoriesbattery (CR 2032 x 2 pieces test), Simplified Instruction Manual (guaranteed), tabletop Stand, thermo-hygrometer test results report
Cable Length (m)1.5
Data ManagementDownload from the website of Enpex Meteorology Co., Ltd.
FunctionMaximum/minimum temperature/humidity/date/time display (24 hour system)
Humidity Range (0 to 90% RH)'±2.0 at 25°C
InterfaceUSB (Mini-B)
Main Unit Size (mm)68x19x120
Package Size (mm)250x260x40
Personal Computer SoftwareWeather com manager (Windows)
Power SupplyCR 2032 x 2 pieces (test attachment) or USB
Probe (mm)22x130
Record Points (points)8,000 points (1 second, 5 seconds, 10 seconds, 30 seconds, 1 minute, 5 minutes, minutes, minutes, 30 minutes, 60 minutes, 15 minutes, 10 minutes, 120 minutes)
SamplingVariable (Once per second to 120 minutes selected)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan