ICHINEN JIKCO Highly Concentrated Oxygen Concentration Meter Internal Sensor Type

Sebelum PPN:
Rp14.999.900
Spesifikasi
Measurement Range0 - 100%
Size (mm)88x35.5x55
Measurement PrincipleGalvanic battery type
Measurement Accuracy0 - 25%/+/- 0.5%, 25 - 100%/+/- 3.0%,
Package Size (mm)170x230x70
Power SupplyAAA alkaline dry cell x 2 (included for test)
Resolution0.10%
Response Speed (s)15 or less (90%)
SensorInternal type
Sensor Continuous Operating Time (hour)8800 hours or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Corresponds to high concentration oxygen.
Lightweight and compact.

Ulasan Produk

Tidak ada ulasan