AS ONE Kursi Tinggi Antibakteri dan Antifouling dengan Foot Ring Hitam

Sebelum PPN:
Rp7.599.900
Spesifikasi
Bearing Surface Size (mm)360x585 to 715
Feet Ringyes
Main Unit Size (mm)520x495x765 to 895
Package Size (mm)550x520x820

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- The easy-to-grasp backrest is made of resin and gently holds your lower back.
- Mold urethane is used on the seat surface for a firm and high quality sitting comfort.
- Lifting ring lever can be operated from all directions.
- The seat and backrest can also be wiped with alcohol or sodium hypochlorite.
- The backrest that fits around the waist has a structure that prevents dust from accumulating and has a handle that makes it easy to pull in.
- It does not collect dust easily and is easy to clean.

Ulasan Produk

Tidak ada ulasan