AS ONE Hot Plate Suhu Tinggi

Sebelum PPN:
Rp66.999.900
Spesifikasi
Power Cord (m)2.5
Plate MaterialStainless steel (SUS410) + ceramic coating
Size Includes Protrusion (mm)555x340 (353.5)x118
Power SupplySingle phase 200V 50/60Hz
Heater Power (W)Sheathed heater 3800
Maximum Temperature (°C)500
Package Size (mm)505x610x160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- To prevent overheat, manual reset bimetal switch is adopted.
- Sheath heater is adopted which enables heating to high temperatures.

Ulasan Produk

Tidak ada ulasan