AS ONE High Purity Black Lead Sheet PERMA-FOIL

Sebelum PPN:
Rp2.599.900 - Rp5.099.900
Spesifikasi
Package Size (mm)570x570x30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This high purity graphite sheet is made by treatment at high temperature with halogen gas.
Provided with high compression recovery rate, thermal conductivity, and excellent airtightness.
Made only from acid-treated natural graphite, this product has characteristics of graphite such as excellent thermal and chemical resistance, and flexibility.
Its layered crystal structure realizes self-lubricating properties, making this product suitable for applications in high temperature atmosphere, in fluid, and in conditions susceptible to lubricant.
Made without binder, this product is stable and usable in wide temperature range from extremely low to high temperature (-200 °C to 3200 °C under inert atmosphere) .
Excellent in thermal and electric conductivities in surface direction, allowing this product to be used as heat dispersion and heat transfer material.

Ulasan Produk

Tidak ada ulasan