Alfa Mirage Hydrometer Electronic High Precision (Hidrometer)

Sebelum PPN:
Rp88.999.900
Spesifikasi
Size (mm)240x260x240
Weighing (g)0.02 to 3000
Specific Gravity Minimum Indication (g/cm³)0.01
Substitution In Water (Suspension) MethodSubstitution in water (suspension) method
Measurement TypeSolid Specific Gravity, Liquid Specific Gravity, Powder Specific Gravity Measurement
Accessorytweezers, water temperature gauge, Stainless Steel Angle, RS -232 C Interface AC Adapter
InterfaceRS -232 C
Package Size (mm)380x305x410

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan