KRONE High Precision Digital Pressure Gauge AC Adapter Type Yellow

Sebelum PPN:
Rp14.999.900
Spesifikasi
Connection Screw SizeG 1/4
FeaturesSampling time/Display rate/Rate average count selection/Peak/Valley-hold zero point correction/Auto power off
MaterialGas and Wetted Parts/Stainless Steel (SUS 316 L), O-Ring/NBR (Nitrile Rubber), Case/ABS Resin
Measuring FluidsGases and liquids (fluids that do not corrode SUS 316 L)
Size (mm)80x48x128.5
Output (mA)4 to 20, Warning HI/GO/LO
Accuracy+/- 0.25% FS +/- 1 deg (including linearity, hysteresis and reproducibility)
ColorYellow
PowerAC adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Flexible display with 330° rotation of both swing and display angle.
Flexible display independent of mounting position.

Ulasan Produk

Tidak ada ulasan