AS ONE Kursi Tinggi

Sebelum PPN:
Rp8.299.900
Spesifikasi
Materialbearing surface/Vinyl Leather Pasted (Inner Material/Blow-Molded PE/Urethane), Leg/Steel (powder coating Finish), Leg Cover/Leg Adjuster/PP
Size (mm)510x510x495 to 640
Lifting TypeGas cylinder type
Bearing Surface x Sitting Height (mm)350 x 495 to 640
Package Size (mm)520x515x530

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Since the height can be adjusted to a position close to the standing position, it is suitable for work at a high place.

Ulasan Produk

Tidak ada ulasan