PROOUALITA Head Space Screw Vial High Temperature Vial + Cap with Septum

Sebelum PPN:
Rp7.699.900
Spesifikasi
Materialvial/borosilicate glass , cap/metal (magnet support) , septum/heat-resistant film/silicone (No use of adhesives)
Cap ColorSilver
Vial Capacity (ml)20
Size Bottle Body (mm)Bottle body/22.5x75, Cap/18
TypeVial + Cap with septum
Package Size (mm)220x325x85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Uses high heat resistance, chemical resistance, and gas barrier film.
Septum is a silicone with the lowest amount of low-molecular-weight siloxane.
Since no adhesive is used, the contamination risk is reduced and the stable quality of the product produced in Japan is maintained.
Suitable for HS furnace heating conditions up to 300 °C x 30 minutes.

Ulasan Produk

Tidak ada ulasan