RATOC SYSTEMS HDMI Personal Computer Switcher for Two

Sebelum PPN:
Rp5.199.900
Spesifikasi
DisplayDisplay equipped with HDMI connector Audio
External Dimensions (mm)70x45x20
MacmacOS Monterey (12), Big Sur (11), Catalina (10.15), Mojave (10.14) Chromebook Android tablets
Compatible Models/OsHDMI display, the following PCs and tablets that can be connected with USB keyboard and mouse
Windows Pc TabletWindows 11, 10, 8.1, Windows Server 2022, 2019, 2016, 2012/2012 R2
Current Draw (mA)180
Housing MaterialPlastic (ABS Resin)
Keyboard And MouseUSB Type-A
Package ContentsProduct body, connection cable (approx. 2 x 100 cm), user's manual and warranty card
Power Supply (V DC)+ 5 (suppliedia USB port on PC or AC adapter sold separately)
Switching MethodMain unit button

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan