AS ONE Hand Rotary Pump (Pompa Tangan)

Sebelum PPN:
Rp5.599.900
Spesifikasi
Total Length (mm)1330
Discharge Amount (ml/rotation)300
Outside Diameter Of Discharge (mm)25
Materials of Liquid Contact PartBody/PP (polypropylene), packing/Viton (R) rubber
Package Size (mm)380x170x140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Lightweight for easy carrying.
- The wetted part made of PP (polypropylene) and Viton rubber packing ensures chemical resistance.

Ulasan Produk

Tidak ada ulasan