MALCOM Hydrometer Handy Polyvinyl Bob (Hidrometer)

Sebelum PPN:
Rp50.999.900
Spesifikasi
CalibrationCalibration by liquid of known specific gravity water (10°C or below)
Size (mm)70x165x287
Measuring MethodElectron hydrometer method
Measurement Range (G/Ml)0.700 - 1.850
Measurement Bob (ml)20
Guide Section MaterialStainless steel Teflon coat
Accuracy±0.002 (when under fixed temperature)
Package Size (mm)363x305x190
Power SupplyNi-Cd 1.2V x 6 charging type or AC adapter 100V (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Large area of 0.
700 to 1.
850*g*/*cm3* can be measured.
Suitable for liquid specific gravity Measuring at spot easy operation by legible panel and hold facility.

Ulasan Produk

Tidak ada ulasan